text.skipToContent text.skipToNavigation

Oxxa Basic Splash Rain Suit Size L/5 Polyester Blue


Objednací číslo 8U089273
Colour Blue
Oil resistant No
Resistant to chemicals No
Material Polyester (PET)
Button closing No
Hood removable No
Suitable for overpressure No
Baleno po 1

Specifikace

Colour Blue
Oil resistant No
Resistant to chemicals No
Material Polyester (PET)
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Fitting type Regular fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 5 - 5
Material weight (g/m²) 170
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Basic
Weight per piece (g) 210
Commodity code
Model Splash
Type Rain Suit

Čísla materiálu

Objednací číslo 8U089273
EAN 8718249023880
UBB 500513892819
UNSPSC 46181506
Výrobní číslo položky 24401005
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.