text.skipToContent text.skipToNavigation

Oxxa Essential Nitrile-Pro Safety Gloves Size 8/M Nitrile


Article number 6D773578
Glove size
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 8
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Essential
Weight per piece (g) 110
Commodity code
Model Nitrile-Pro
Safety 4X22B
Type Safety Gloves

Article numbers

Article number 6D773578
EAN 8718249034909
UBB 500513861137
UNSPSC 46181504
Manufacturer article nr  15108208
Do not close this page. This message will disappear, when the page is fully loaded.