text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss Tools Hex L-Key Wrench 4mm Cross Handle Grip 187mm


Article number P0018.004.150
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 150
Brand Pb swiss tools
Weight per piece (g) 53
Commodity code
Packed per 1

Specifications

Wrench width (mm) 4
Total length (mm) 187
Design T-handle
Shaft length (mm) 150
Brand Pb swiss tools
Weight per piece (g) 53
Commodity code
Model PB 1207
Type Hex L-Key Wrench

Article numbers

Article number P0018.004.150
EAN 7610733256525
UBB 500627747867
UNSPSC 27111710
Manufacturer article nr  PB 1207.4-150
Do not close this page. This message will disappear, when the page is fully loaded.