text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Dormer Countersink 90° 3.2-16.5mm 3 Cutting Edge 10mm Straight Shank HSS-E AlTiCN 60mm


Article number 6V330232
Shaft diameter (mm) 10
Length (m) 60
Cutting material HSS-E
Countersink diameter (mm) 16.5 - 16.5
Number of cutting edges 3
Brand Dormer
Weight per piece (g) 51
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (m) 60
Cutting material HSS-E
Countersink diameter (mm) 16.5 - 16.5
Number of cutting edges 3
Brand Dormer
Weight per piece (g) 51
Commodity code
Type Countersink

Article numbers

Article number 6V330232
EAN 7320760669037
UBB 500629658484
UNSPSC 20102007
Manufacturer article nr  G57016.5
Do not close this page. This message will disappear, when the page is fully loaded.