text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Fabory Disposable coverall Polypropylene Blue XL


Article number 2B972757
Colour Blue
Oil resistant No
Resistant to chemicals No
Material Polypropylene (PP)
Button closing No
Hood removable No
Suitable for overpressure No
Packed per 1

Specifications

Colour Blue
Oil resistant No
Resistant to chemicals No
Material Polypropylene (PP)
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Fitting type Long fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 6 - 6
Material weight (g/m²) 50
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Basic
Model Cover

Article numbers

Article number 2B972757
EAN 8718249019494
UBB 500513868249
UNSPSC 46181503
Manufacturer article nr  26621006
Do not close this page. This message will disappear, when the page is fully loaded.