text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Fabory Core Drill Bit HSS-G M2 CORE DRILL WELDON

Right-hand cutting, fully ground core drill made from M2 high-speed steel, featuring a Weldon shank connection. The fully ground manufacturing process ensures high precision, sharp cutting edges, and consistent performance. The optimized tooth geometry enables smooth, vibration-free cutting, resulting in accurate holes and reduced tool wear. When used in combination with cutting fluid, this contributes to a long tool life and reliable machining performance. Key features - Made from HSS-G M2 (High Speed Steel) -Fully ground for precision and sharpness -Weldon shank for secure clamping - Optimized tooth geometry for vibration-free drilling - Reliable performance in general-purpose applications Applications Ideal for drilling in: - Unalloyed steels - Sheet metal - Structural steel - Cast iron

Article number
Holding system Other
Size holding system Other
Brand Fabory
Commodity code
Type Core Drill Bit

Specifications

Holding system Other
Size holding system Other
Brand Fabory
Commodity code
Type Core Drill Bit

Description

Right-hand cutting, fully ground core drill made from M2 high-speed steel, featuring a Weldon shank connection.

The fully ground manufacturing process ensures high precision, sharp cutting edges, and consistent performance. The optimized tooth geometry enables smooth, vibration-free cutting, resulting in accurate holes and reduced tool wear.

When used in combination with cutting fluid, this contributes to a long tool life and reliable machining performance.
Key features
- Made from HSS-G M2 (High Speed Steel)
 -Fully ground for precision and sharpness
 -Weldon shank for secure clamping
- Optimized tooth geometry for vibration-free drilling
- Reliable performance in general-purpose applications
Applications
Ideal for drilling in:
- Unalloyed steels
- Sheet metal
- Structural steel
- Cast iron

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.