text.skipToContent text.skipToNavigation

Fabory D179A Medium Bush without Collar for Drill Tool 4.2mm


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 4.2
d2 8
Packed per 1

Specifications

D (mm) 4.20
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 4.2
d2 8
h2 12
Weight per piece (g) 3
Commodity code
Type Medium Bush without Collar

Standards

DIN 179A

Article numbers

Article number F3691.042.001
EAN 8716563444145
UBB 240201430537
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.