text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Ripca Female Terminal 16-14AWG 19.8mm Length 100-Piece


Article number 4P775339
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Other
Material Copper
AWG-range 16 - 14
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Other
Material Copper
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 86
Commodity code
Type Female Terminal

Article numbers

Article number 4P775339
EAN 8712734102999
UBB 500641000715
UNSPSC 27110000
Manufacturer article nr  3.8331-100
Do not close this page. This message will disappear, when the page is fully loaded.