text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Sonic Bit Socket set in Blow Mold Case Storage Bihex 1/4 to 13/16" 3/8" Drive 53-Piece


3/8 12pt Flank socket 1/4 3/8 12pt Flank socket 5/16 3/8 12pt Flank socket 3/8 3/8 12pt Flank socket 7/16 3/8 12pt Flank socket 1/2 3/8 12pt Flank socket 9/16 3/8 12pt Flank socket 5/8 3/8 12pt Flank socket 11/16 3/8 12pt Flank socket 3/4 3/8 12pt Flank socket 13/16 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 7/16 3/8 12pt Flank deep socket 1/2 3/8 12pt Flank deep socket 9/16 3/8 12pt Flank deep socket 5/8 3/8 12pt Flank deep socket 11/16 3/8 12pt Flank deep socket 3/4 3/8 12pt Flank deep socket 13/16 3/8 Hex socket bit 1/8 3/8 Hex socket bit 5/32 3/8 Hex socket bit 3/16 3/8 Hex socket bit 1/4 3/8 Hex socket bit 5/16 3/8 Hex socket bit 3/8 3/8 Hex socket bit 7/16 3/8 Phillips socket bit PH.1 3/8 Phillips socket bit PH.2 3/8 Phillips socket bit PH.3 3/8 Pozidriv socket bit PZ.1 3/8 Pozidriv socket bit PZ.2 3/8 Pozidriv socket bit PZ.3 3/8 Slotted socket bit 5.5 3/8 Slotted socket bit 7 3/8 Slotted socket bit 8 3/8 Star socket bit T10 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star socket bit T55 3/8 Ratchet handle-45 teeth 3/8 Extension 75mmL 3/8 Extension 250mmL 3/8 Universal joint 3/8 Spark plug socket 16 3/8 Spark plug socket 21 Adaptor for ext. 1/2(F)x3/8(M)

Article number 3Z848955
Total number of tools 53
Number of Torx sockets 10
Number of hexagonal sockets 29
Brand Sonic
Weight per piece (g) 3990
Packed per 1

Specifications

Total number of tools 53
Number of Torx sockets 10
Number of hexagonal sockets 29
Brand Sonic
Weight per piece (g) 3990
Commodity code
Type Bit Socket set

Description

3/8 12pt Flank socket 1/4 3/8 12pt Flank socket 5/16 3/8 12pt Flank socket 3/8 3/8 12pt Flank socket 7/16 3/8 12pt Flank socket 1/2 3/8 12pt Flank socket 9/16 3/8 12pt Flank socket 5/8 3/8 12pt Flank socket 11/16 3/8 12pt Flank socket 3/4 3/8 12pt Flank socket 13/16 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 7/16 3/8 12pt Flank deep socket 1/2 3/8 12pt Flank deep socket 9/16 3/8 12pt Flank deep socket 5/8 3/8 12pt Flank deep socket 11/16 3/8 12pt Flank deep socket 3/4 3/8 12pt Flank deep socket 13/16 3/8 Hex socket bit 1/8 3/8 Hex socket bit 5/32 3/8 Hex socket bit 3/16 3/8 Hex socket bit 1/4 3/8 Hex socket bit 5/16 3/8 Hex socket bit 3/8 3/8 Hex socket bit 7/16 3/8 Phillips socket bit PH.1 3/8 Phillips socket bit PH.2 3/8 Phillips socket bit PH.3 3/8 Pozidriv socket bit PZ.1 3/8 Pozidriv socket bit PZ.2 3/8 Pozidriv socket bit PZ.3 3/8 Slotted socket bit 5.5 3/8 Slotted socket bit 7 3/8 Slotted socket bit 8 3/8 Star socket bit T10 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star socket bit T55 3/8 Ratchet handle-45 teeth 3/8 Extension 75mmL 3/8 Extension 250mmL 3/8 Universal joint 3/8 Spark plug socket 16 3/8 Spark plug socket 21 Adaptor for ext. 1/2(F)x3/8(M)

Article numbers

Article number 3Z848955
EAN 4715898547143
UBB 500677755158
UNSPSC 25191700
Manufacturer article nr  205301
Do not close this page. This message will disappear, when the page is fully loaded.