text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M4X8


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 500
Full Box only

Specifications

Diameter M4
Length 8 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.49
Commodity code

Dimensions

d-D M4
k 2.8
L (mm) 8
P 0.7
s 7

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
NEN 1568

Article numbers

Article number 01010.040.008
EAN 8715492012906
UBB 950351039447
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.