text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Plain, 140 HV M30


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, with a plain finish. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Show all diameters
Brand Fabory
Class 140 HV
For nom. size 30
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M30
Brand Fabory
Class 140 HV
For nom. size 30
Material Steel
Surface treatment Plain
Weight per piece (g) 49.16
Commodity code

Dimensions

d1 31
d2 56
h 4

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, with a plain finish. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
NEN 2269-A
DIN 125-1A

Article numbers

Article number 38100.300.001
EAN 8715492085092
UBB 950356150959
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.