text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Nylon 6.6, Natural


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 6.6
For nom. size 24
Material Plastic
Packed per 50
Full Box only

Specifications

Diameter M24
Brand Fabory
Class 6.6
For nom. size 24
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 4.4
Commodity code

Dimensions

d1 25
d2 44
h 4

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
NEN 2269-A
DIN 125-1A

Article numbers

Article number 56300.240.001
EAN 8715492861641
UBB 950356118626
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.