text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Plastic Polyamide (nylon) 6.6 M12


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 6.6
For nom. size 12
Material Plastic
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 6.6
For nom. size 12
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.939
Commodity code

Dimensions

d1 13
d2 24
h 2.5

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
ISO 7089
DIN 125-1A

Article numbers

Article number 56300.120.001
EAN 8715492861580
UBB 950356118139
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.