text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Nylon 6.6, Natural


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 6.6
For nom. size 8
Material Plastic
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 6.6
For nom. size 8
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.27
Commodity code 3926909790

Dimensions

d1 8.4
d2 16
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from natural coloured plastic polyamide (nylon). With a hardness class of 6.6, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

DIN 125-1A
NEN 2269-A
ISO 7089

Article numbers

Article number 56300.080.001
EAN 8715492861566
UBB 950356117974
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.