text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Multicore Cable 2C x 2.5mm² 8.5mm OD 100m Length


Article number 2G625719
Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 500
Colour outer sheath Black
Shape of conductor Round
Conductor material Copper
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 500
Colour outer sheath Black
Shape of conductor Round
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Conductor composition Class 5 = flexible
Conductor colour Several
Rated voltage U0 300
Screen No
Number of cores 2
Max. permissible conductor temperature 60
Approx. outer diameter 8.5
AWG size 14
Cable geometry Flat
Conductor resistance at 20 °C (Ohm/km) 8
Suitable as installation cable Yes
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Multicore Cable

Article numbers

Article number 2G625719
EAN 8712734019068
UBB 500640944806
UNSPSC 27110000
Manufacturer article nr  2X2.5FLAT-100
Do not close this page. This message will disappear, when the page is fully loaded.