text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Single Core Cable 0.75mm² 1.8mm OD Orange 100m


Article number 1T638552
Nom. conductor cross-section 0.75
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Orange
Packed per 1

Specifications

Nom. conductor cross-section 0.75
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Orange
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.8
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size Other
Conductor identification/ coding colour Orange
Brand Ripca
Weight per piece (g) 938
Commodity code
Type Single Core Cable

Article numbers

Article number 1T638552
EAN 8712734087753
UBB 500640084801
UNSPSC 39100000
Manufacturer article nr  0.75ORG-100
Do not close this page. This message will disappear, when the page is fully loaded.