text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Oxxa Essential Eduard Trousers Size 54 Blended Fabric Blue Button & Button Hole Closure


Article number 7B660959
Colour Blue
Quality class Other
Material Blended fabric
Thermally insulated No
Heat protection No
Protection against chemicals No
Arc fault tested No
Packed per 1

Specifications

Colour Blue
Quality class Other
Material Blended fabric
Thermally insulated No
Heat protection No
Protection against chemicals No
Arc fault tested No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Child model No
Cut resistant No
Size 54 - 54
Bib trousers No
Waders No
Material weight (g/m²) 270
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand OXXA Essential
Weight per piece (g) 600
Commodity code
Model Eduard
Type Trousers

Article numbers

Article number 7B660959
EAN 8718249028472
UBB 500513846542
UNSPSC 46181533
Manufacturer article nr  22726054
Do not close this page. This message will disappear, when the page is fully loaded.