text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rodac Angle grinder RC269-Cut off Tool


Article number R5020.000.025
Tool insertion Other
Max. disc diameter (mm) 75
Device side air inlet Other
Brand Rodac
Weight per piece (g) 1017
Commodity code
Packed per 1

Specifications

Tool insertion Other
Max. disc diameter (mm) 75
Device side air inlet Other
Brand Rodac
Weight per piece (g) 1017
Commodity code

Article numbers

Article number R5020.000.025
EAN 8717659119589
UBB 500570293117
UNSPSC 27112749
Manufacturer article nr  RC269
Do not close this page. This message will disappear, when the page is fully loaded.