text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Compact grinding disc diameter 115 mm medium unitized material PROMAT


Article number 2M908146
Max. number of revolutions (1/min) 11000
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Nonwoven fabric-fineness Fineness medium
Brand Promat
Packed per 1

Specifications

Max. number of revolutions (1/min) 11000
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Nonwoven fabric-fineness Fineness medium
Brand Promat

Article numbers

Article number 2M908146
EAN 4015448774358
UBB 500581453221
UNSPSC 31191506
Manufacturer article nr  4000843226
Do not close this page. This message will disappear, when the page is fully loaded.