text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille MANOSKOP 721 Torque Wrench 3/8" 6-50Nm 352mm


Article number 4O040377
Total length (mm) 352
With signal tone Yes
Tightening moment (Nm) 6 - 50
Head width (mm) 28
Connection size (mm) 10
Step size adjustment (Nm) 2
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Total length (mm) 352
With signal tone Yes
Tightening moment (Nm) 6 - 50
Head width (mm) 28
Connection size (mm) 10
Step size adjustment (Nm) 2
Accuracy according to ISO 6789 (%) 4
Brand Stahlwille
Weight per piece (g) 880
Commodity code
Model MANOSKOP
Type Torque Wrench

Article numbers

Article number 4O040377
EAN 4018754268917
UBB 500654025187
UNSPSC 27110000
Manufacturer article nr  50204005
Do not close this page. This message will disappear, when the page is fully loaded.