text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Chicago Pneumatic Impact wrenches SQUARE DRIVE 3/4

Specifications

Model CP7769
Safety CP7769
Type BH_NF_inh_03_EN

Description

Length: 7.9 in. / 200 mm All controls within reach Variable speed trigger One-hand power adjustment One-hand reverse system 1440 ft.lbs / 1950 Nm of maximum torque Composite motor housing Twin hammer mechanism 360° swivel air inlet Socket retainer ring combined with hole retainer

Article numbers

Article number 5S111069
UBB 500700555252
UNSPSC 42272202
Manufacturer article nr  8941077691
Do not close this page. This message will disappear, when the page is fully loaded.