text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Oxxa Premium X-Grip Safety Gloves Size 8/M Polyester/Cotton


Article number
Glove size
Show all sizes
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Polyester/cotton
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 8
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Polyester/cotton
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Premium
Weight per piece (g) 110
Commodity code
Model X-Grip
Safety 4X42B
Type Safety Gloves

Article numbers

Article number 8K437040
EAN 8718249027574
UBB 500513856285
UNSPSC 46181504
Manufacturer article nr  15100008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.