text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Festoon Lamp 21W 24V SV8.5-8 Base Clear BS-275 15 x 43mm


Article number 4R961941
Colour Other
Socket SV8.5-8
Total length (mm) 43
Diameter 15
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket SV8.5-8
Total length (mm) 43
Diameter 15
Suitable for rail traffic No
Number of filaments 1
Technology Other
Lamp power filament 1 (W) 21
Suitable for moped No
Suitable for motorbike No
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck No
Suitable for other lighting passenger car Yes
Suitable for other lighting truck No
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 24 - 24
Brand Ripca
Weight per piece (g) 38
Commodity code
Type Festoon Lamp

Article numbers

Article number 4R961941
EAN 8712734057343
UBB 500643814816
UNSPSC 39100000
Manufacturer article nr  R275-1
Do not close this page. This message will disappear, when the page is fully loaded.