text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Brady Safety Label Black/Yellow/White Plastic 85 x 145mm


Article number 9T526346
Colour Multi-coloured
Width 85
Design Shield
Height 145
Thickness (mm) 0.249
Quality class Other
Material Plastic
Packed per 1

Specifications

Colour Multi-coloured
Width 85
Design Shield
Height 145
Thickness (mm) 0.249
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
With alert-/information text Yes
Meaning of the imprint Other
Language of the imprint Dutch
Symbol Other
Brand Brady
Weight per piece (g) 4.7
Commodity code
Type Safety Label

Article numbers

Article number 9T526346
UBB 500671507019
UNSPSC 46180000
Manufacturer article nr  284400
Do not close this page. This message will disappear, when the page is fully loaded.