text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

BoschGKS 85G - Cirkelzaagmachine


Article number 3H560917
Nominal power consumption (W) 2200
Machine weight (kg) 7.8
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Saw blade diameter (mm) 235
Saw blade bore hole (mm) 30
Max. pivoting range (°) 90
Packed per 1

Specifications

Nominal power consumption (W) 2200
Machine weight (kg) 7.8
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Saw blade diameter (mm) 235
Saw blade bore hole (mm) 30
Max. pivoting range (°) 90
Idle rotational speed (1/min) 5000
Brand Bosch

Article numbers

Article number 3H560917
EAN 4059952636740
UBB 500581724902
UNSPSC 27112700
Manufacturer article nr  0615990M92
Do not close this page. This message will disappear, when the page is fully loaded.