text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch SDS-PLUS drill 18X150X280MM


Article number 5I963873
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 150
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 280
Diameter drill (mm) 18
Cutting length (mm) 150
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No

Article numbers

Article number 5I963873
EAN 3165140976565
UBB 500700196206
UNSPSC 27112700
Manufacturer article nr  2608579294
Do not close this page. This message will disappear, when the page is fully loaded.