text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch Planer 06015A0307


Article number 8R277531
Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.6
Planing depth (mm) 0
Planing width (mm) 82
Max. rebate depth (mm) 8
Idle rotational speed (1/min) 14000
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.6
Planing depth (mm) 0
Planing width (mm) 82
Max. rebate depth (mm) 8
Idle rotational speed (1/min) 14000
Brand Bosch
Model GHO 18V-LI
Safety GHO 18V-LI
Type BH_NF_inh_02_EN

Article numbers

Article number 8R277531
EAN 4059952570631
UBB 500717752207
UNSPSC 27112700
Manufacturer article nr  06015A0307
Do not close this page. This message will disappear, when the page is fully loaded.