text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch Type 57 Staples 1.25 x 10.6 x 8mm 1000-Piece


Article number 3V566508
L (mm)
Brand Bosch
Thickness 1.25
Weight per piece (g) 0.12
Width (mm) 8
Commodity code
Type Staples
Packed per 1

Specifications

L (mm) 6
Brand Bosch
Thickness 1.25
Weight per piece (g) 0.12
Width (mm) 8
Commodity code
Type Staples

Article numbers

Article number 3V566508
EAN 3165140392976
UBB 500699435904
UNSPSC 27110000
Manufacturer article nr  2609255846
Do not close this page. This message will disappear, when the page is fully loaded.