text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch Impact driver WO BATTERY


Article number 7N022160
Nominal voltage (V) 18
Width 64
Height 246
Length (m) 163
Max. torque (Nm) 300
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Packed per 1

Specifications

Nominal voltage (V) 18
Width 64
Height 246
Length (m) 163
Max. torque (Nm) 300
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 2400
Weight without battery-pack (kg) 1.3

Article numbers

Article number 7N022160
EAN 3165140984188
UBB 500707571872
UNSPSC 27112700
Manufacturer article nr  06019D8200
Do not close this page. This message will disappear, when the page is fully loaded.