text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bosch Masonry Drill Bit 8mm 6mm Shank 200mm 1-Piece


Article number 6P078847
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 200
Diameter drill (mm) 8
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 0.063
Commodity code
Type Masonry Drill Bit

Article numbers

Article number 6P078847
EAN 3165140384773
UBB 500699394739
UNSPSC 27112700
Manufacturer article nr  2609255435
Do not close this page. This message will disappear, when the page is fully loaded.