text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bosch Metal Drill Bit 5mm HSS-G 86mm 1-Piece


Article number 8V181790
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 86
Diameter drill (mm) 5
Shaft diameter (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 0.013
Commodity code
Type Metal Drill Bit

Article numbers

Article number 8V181790
EAN 3165140382311
UBB 500699339973
UNSPSC 27112700
Manufacturer article nr  2609255045
Do not close this page. This message will disappear, when the page is fully loaded.