text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Bosch PointTeQ Drill Bit 6.1mm HSS Cylindrical Shank 10-Piece


Article number 0S432702
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Packed per 1

Specifications

Diameter drill (mm) 6.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Commodity code
Type PointTeQ Drill Bit

Article numbers

Article number 0S432702
EAN 3165140907385
UBB 500673223839
UNSPSC 27112700
Manufacturer article nr  2608577229
Do not close this page. This message will disappear, when the page is fully loaded.