text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

BOSCH BOSCH GDR 18V-200


Article number 7Y857406
Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0
Packed per 1

Specifications

Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0
Number of drilling machines 0
Number of machines 1
Number of saw blades 0
Number of grinders 0
Number of screw drivers (battery) 1
Number of included batteries 3
Brand Bosch

Article numbers

Article number 7Y857406
EAN 4059952654188
UBB 500583337612
UNSPSC 27112700
Manufacturer article nr  0615990N0Y
Do not close this page. This message will disappear, when the page is fully loaded.