text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

BOSC 1608555053 24MMX38MM 31,75 M16


Article number 9V979235
Diameter 30
Length (m) 45
Isolation protection 1000 V No
Dimension (mm) 24
Connection size (mm) 35.4
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 30
Length (m) 45
Isolation protection 1000 V No
Dimension (mm) 24
Connection size (mm) 35.4
VDE tested No
Brand Bosch

Article numbers

Article number 9V979235
EAN 3165140088084
UBB 500653084342
UNSPSC 27112700
Manufacturer article nr  1608555053
Do not close this page. This message will disappear, when the page is fully loaded.