text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

BOSC 1608555065 30MMX44MM 39.75 M20


Article number 2Q989694
Diameter 30
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 30
Connection size (mm) 43
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 30
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 30
Connection size (mm) 43
VDE tested No
Brand Bosch

Article numbers

Article number 2Q989694
EAN 3165140088091
UBB 500648550472
UNSPSC 27112700
Manufacturer article nr  1608555065
Do not close this page. This message will disappear, when the page is fully loaded.