text.skipToContent text.skipToNavigation

Bosch Bit Extra Hard PZ 2 25mm


Article number 9K084567
Size bit (mm)
Size 2
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Packed per 1

Specifications

Size bit (mm) 2
Size 2
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch

Article numbers

Article number 9K084567
EAN 3165140720229
UBB 500648911336
UNSPSC 27112700
Manufacturer article nr  2608522186
Do not close this page. This message will disappear, when the page is fully loaded.