text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bosch Bit 65 x 6mm M 3.5


Article number 7Z287576
Wrench width (mm) 6
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Packed per 1

Specifications

Wrench width (mm) 6
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Bosch

Article numbers

Article number 7Z287576
EAN 3165140409933
UBB 500648802683
UNSPSC 27112700
Manufacturer article nr  2608550558
Do not close this page. This message will disappear, when the page is fully loaded.