text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch Bit 65 x 10mm M 6


Article number 5K322060
Wrench width (mm) 10
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Packed per 1

Specifications

Wrench width (mm) 10
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Bosch

Article numbers

Article number 5K322060
EAN 3165140044523
UBB 500648678513
UNSPSC 27112700
Manufacturer article nr  2608550039
Do not close this page. This message will disappear, when the page is fully loaded.