text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bosch Sanding Sheet 120 Grit 102 x 62/93mm 10-Piece


Article number 6G796388
Width 102
Length (m) 62
With perforation for dust extraction Yes
Brand Bosch
Weight per piece (g) 0.065
Commodity code
Type Sanding Sheet
Packed per 1

Specifications

Width 102
Length (m) 62
With perforation for dust extraction Yes
Brand Bosch
Weight per piece (g) 0.065
Commodity code
Type Sanding Sheet

Article numbers

Article number 6G796388
EAN 3165140614801
UBB 500699536313
UNSPSC 31191500
Manufacturer article nr  2609256A64
Do not close this page. This message will disappear, when the page is fully loaded.