text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bosch Torx Screwdriver Bit T30 1/4" Hex 89mm Length


Article number 7Y302235
Screwing system Torx
Total length (mm) 89
Size (TX) 30
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 24
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 89
Size (TX) 30
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 24
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 7Y302235
EAN 3165140301848
UBB 500648800943
UNSPSC 27112700
Manufacturer article nr  2607001658
Do not close this page. This message will disappear, when the page is fully loaded.