text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Bessey Spring clamp Clippix XCL clamping width max. 70 mm plastic radius 110 mm


Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article number K0487.000.005
Max. clamping range (mm) 70
Brand Bessey
Weight per piece (g) 130
Commodity code
Packed per 10
Full Box only

Specifications

Max. clamping range (mm) 70
Brand Bessey
Weight per piece (g) 130
Commodity code

Description

Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article numbers

Article number K0487.000.005
EAN 4008158031439
UBB 500511992439
UNSPSC 31162902
Manufacturer article nr  XCL5
Do not close this page. This message will disappear, when the page is fully loaded.