text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Stanley FATMAX Digital Multimeter with 2x AA Battery


Article number 0J031691
Measured value memory No
Indication Digital
True RMS measurement No
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement No
Packed per 1

Specifications

Measured value memory No
Indication Digital
True RMS measurement No
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement No
With decibel measurement (dB) No
Data hold Yes
IR interface No
Explosion-tested version No
Bluetooth interface No
Resistance test/diode test No
Inductance measurement No
Lowest resolution, DC voltage Other
Lowest resolution, DC current Other
Lowest resolution, AC voltage Other
Lowest resolution, AC current Other
Lowest resolution, resistance Other
With conductivity measurement No
Max. voltage measuring range, AC (V) 600
Max. voltage measuring range, DC (V) 600
Max. current measuring range, AC (A) 10
Max. current measuring range, DC (A) 10
Max. resistance measuring range (MOhm) 2
Max. value storage No
Multiple display No
Measuring circuit category CAT III
Min. value storage No
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement No
Peak value memory No
Duty cycle measurements No
Temperature measurement No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 600
With display backlight No
Brand Stanley
Weight per piece (g) 381
Commodity code
Model FATMAX

Article numbers

Article number 0J031691
EAN 3253560825652
UBB 500715815030
UNSPSC 27110000
Manufacturer article nr  FMHT82565-0
Do not close this page. This message will disappear, when the page is fully loaded.