text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rodac Sander 50/75mm 15000RPM 0.25kW 1/4" BSP Inlet


Article number RC163
Width 38
Height 146
Length (m) 115
Rotational speed (1/min) 15000
Machine weight (kg) 0.8
Max. operation pressure (bar) 6.3
Grinding disc diameter (mm) 75
Packed per 1

Specifications

Width 38
Height 146
Length (m) 115
Rotational speed (1/min) 15000
Machine weight (kg) 0.8
Max. operation pressure (bar) 6.3
Grinding disc diameter (mm) 75
Max. disc diameter (mm) 75
Vibrations (m/s²) 0.77
Max. operating pressure (psi) 91.37
Device side air inlet R 1/4 inch
Required air volume 190
Brand Rodac
Weight per piece (g) 899
Commodity code

Article numbers

Article number RC163
EAN 8717659117882
UBB 500613803468
UNSPSC 27112708
Manufacturer article nr  RC163
Do not close this page. This message will disappear, when the page is fully loaded.