text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Bahco Work Document Boards for 1477K Storage HUB Tool Trolleys


Thanks to this document board you will always find pen and paper in the right place.It´s height-adjustable, can tilt up to 90 degrees and rotate through 360 degrees.The holder is supplied with four magnets.Manufactured from steel and coated in a neutral black colour

Article number 4P051878
Colour Black
Width 240
Height 327
Depth 25
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 240
Height 327
Depth 25
Type of accessories/components Other
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 3550
Commodity code

Description

Thanks to this document board you will always find pen and paper in the right place.It´s height-adjustable, can tilt up to 90 degrees and rotate through 360 degrees.The holder is supplied with four magnets.Manufactured from steel and coated in a neutral black colour

Article numbers

Article number 4P051878
EAN 7314150369225
UBB 500697002227
UNSPSC 27110000
Manufacturer article nr  1477K-AC14
Do not close this page. This message will disappear, when the page is fully loaded.