text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bahco Wheel Chocks


Wheel chocks for securing vehicles on inclined surfaces and securing loads on trucks.They can also be used to prevent vehicle movement in the workshop while lifting them.The solid rubber material and gridded support surface ensure optimal slip resistance.Supplied in pairs.ROHS certified.Retail packed

Article number 7M000386
Type of accessories/components Other
Length (m) 110
Accessories Yes
Brand Bahco
Weight per piece (g) 3605
Packed per 1

Specifications

Type of accessories/components Other
Length (m) 110
Accessories Yes
Brand Bahco
Weight per piece (g) 3605
Commodity code

Description

Wheel chocks for securing vehicles on inclined surfaces and securing loads on trucks.They can also be used to prevent vehicle movement in the workshop while lifting them.The solid rubber material and gridded support surface ensure optimal slip resistance.Supplied in pairs.ROHS certified.Retail packed

Article numbers

Article number 7M000386
EAN 7314150365586
UBB 500696874451
UNSPSC 27110000
Manufacturer article nr  BWC1
Do not close this page. This message will disappear, when the page is fully loaded.