text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 50 IMP 13 Impact Socket 13mm Hex 1/2" Square Drive Chrome Alloy Steel Gun Metal 38mm


Article number
Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Weight per piece (g) 87
Commodity code
Model 50 IMP 13
Type Impact Socket

Article numbers

Article number G0510.130.001
EAN 4018754014989
UBB 203122094535
UNSPSC 27111704
Manufacturer article nr  23010013

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.