text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore IN 19 LK Screwdriver Bit Socket 6mm Hex 1/2" Square Drive Chrome Plated 140mm


Article number 0L332796
Diameter 22.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 102
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 102
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 91
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number 0L332796
EAN 4010886616284
UBB 500642792484
UNSPSC 27111704
Manufacturer article nr  6162810
Do not close this page. This message will disappear, when the page is fully loaded.