text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wera 8790 HMA Deep 1/4" socket, 7 x 50 mm


Article number 6S159897
Wrench width (mm) 7
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 36
Packed per 1

Specifications

Wrench width (mm) 7
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 36
Commodity code
Type Deep Socket

Article numbers

Article number 6S159897
EAN 4013288210272
UBB 500713720513
UNSPSC 27110000
Manufacturer article nr  05004504001
Do not close this page. This message will disappear, when the page is fully loaded.