text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 8740 C HF Zyklop bit socket with 1/2" drive with holding function, 6 x 140 mm


Article number 0T633231
Diameter 21.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 6
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Diameter 21.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 6
Connection size (mm) 12.7
VDE tested No
Brand Wera
Weight per piece (g) 86
Commodity code
Model 8740 C HF
Type Zyklop Bit Socket

Article numbers

Article number 0T633231
EAN 4013288183507
UBB 500643583643
UNSPSC 27111704
Manufacturer article nr  05003842001
Do not close this page. This message will disappear, when the page is fully loaded.