text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Knipex Socket 983717 17 mm


Article number
Wrench width (mm) 17
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Wrench width (mm) 17
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 60
Commodity code

Article numbers

Article number K1337.170.001
EAN 4003773020639
UBB 240122673082
UNSPSC 27111704
Manufacturer article nr  98 37 17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.